Menu Search
Chaps Apron, 28 in.W X 36 in.L, Polypropylene, White

DIRECT SAFETY PRODUCTS #14096

Apron, 28 in.W X 36 in.L, Polypropylene, White

SKU #43007714096
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Case of 100
Type: Disposable Apron
Material: Polypropylene
Size: WxL: 28 x 36 in.

Polypropylene Aprons are an economical and disposable choice for any workplace where dirt and grime is a constant problem. This clothing features a porous construction that makes it both cool and comfortable.