Menu Search
Chaps Apron, 24 in.W X 42 in.L, Polyethylene, White, 1 mil
DIRECT SAFETY PRODUCTS #14020

Apron, 24 in.W X 42 in.L, Polyethylene, White, 1 mil

SKU # 43007714020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Disposable Embossed Apron
Material: Polyethylene
Material Specification: White 1 mil
Size: WxL: 24 x 42 in.

Disposable polyethylene aprons are available in various lengths colors and thicknesses. Ideal for food processing applications. Grease-proof spill-proof and resistant to punctures and tears. Gives some chemical resistance and impermeability against many common acids and corrosive agents. Embossed Aprons provide coolness and durability.