Menu Search

UNISTRUT CORP #P1000T-20SS

Metal Framing Channel Steel 20-ft Stainless Steel

SKU: 78636498944
Manufacturer Series: P1000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Stainless Steel
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 9/16 x 1-1/8 in., 2 in. OC
Length: 20 ft.
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Stainless Steel; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16 x 1-1/8 in., 2 in. OC; Length - 20-ft; Manufacturer Series - P1000