Menu Search
Channels Metal Framing Channel Steel 20-ft Pre-Galvanized

UNISTRUT CORP #P1000-20PG

Metal Framing Channel Steel 20-ft Pre-Galvanized

SKU #78636410020
Manufacturer Series: P1000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.