Menu Search

UNISTRUT CORP #P1000HS-10PG

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU: 78636410025
Manufacturer Series: P1000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Holes-Back
Length: 10 ft.
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - Holes-Back; Length - 10-ft; Manufacturer Series - P1000