Menu Search

UNISTRUT CORP #P1000-10PL

Metal Framing Channel Steel 10-ft Plain

SKU: 78636401292
Manufacturer Series: P1000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Plain
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Plain; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - P1000