Menu Search
UNISTRUT CORP #P1000-20SS

Metal Framing, 304 Stainless Steel, 1-5/8 in., 1-5/8 in., 12, None, Solid, 20-ft

SKU # 78636401299 Manufacturer Series: P1000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Material: 304 Stainless Steel
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.

UNISTR P1000-20SS