Menu Search
UNISTRUT CORP #P4100-10PG

Channel, Shallow Strut; Steel; Pre-Galvanized; 13/16 in x 1-5/8 in x 10 ft; No Slots

SKU # 78636403955 Manufacturer Series: P4100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shallow Strut Channel
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14
Holes: None
Length: 10 ft.