Menu Search
Channels Channel, Metal Framing; Strut; Steel; Hot Dip Galvanized; 1-3/4 in. H
UNISTRUT CORP #P3301-10HG

Channel, Metal Framing; Strut; Steel; Hot Dip Galvanized; 1-3/4 in. H

SKU # 78636403649 Manufacturer Series: P3301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Hot Dip Galvanized
Height: 1-3/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 1-3/4; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Additional Information - Material: Type 304/316; Manufacturer Series - P3301

Additional Info: Material: Type 304/316