Menu Search
Channels Metal Framing, Single, Steel, Pre-Galvanized, 13/16 in. H, 1-5/8 in. W, 14 Gauge, 10-ft L

THOMAS & BETTS #E1200HS-10PG

Metal Framing, Single, Steel, Pre-Galvanized, 13/16 in. H, 1-5/8 in. W, 14 Gauge, 10-ft L

SKU #61601310802
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Slots, 9/16 in. X 1-1/8 in., 2 in. OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 13/16; Width - in - 1-5/8; Gauge - 14; Holes - Slots, 9/16 in. X 1-1/8 in., 2 in. OC; Length - 10-ft