THOMAS & BETTS #B1400P-10PG

Metal Framing, Single, Steel, Pre-Galvanized, 13/16 in. H, 1-5/8 in. W, 14 Gauge, 10-ft L

SKU: 61601311173
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Slots, 9/16 in., 1-7/8 in OC
Length: 10 ft.
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 13/16; Width - in - 1-5/8; Gauge - 14; Holes - Slots, 9/16 in., 1-7/8 in OC; Length - 10-ft