Menu Search
Channels Metal Framing, Single, Steel, Pre-Galvanized, 1-5/8 in. H, 1-5/8 in. W, 14 Gauge, 20-ft L
THOMAS & BETTS #A1400HS-20PG

Metal Framing, Single, Steel, Pre-Galvanized, 1-5/8 in. H, 1-5/8 in. W, 14 Gauge, 20-ft L

SKU # 61601310979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Slots, 9/16 in. X 1-1/8 in., 2 in. OC
Length: 20 ft.