Menu Search
Channels Metal Framing, Single, Steel, Green Urethane Powder Coat, 13/16 in. H, 1-5/8 in. W, 14 Gauge
THOMAS & BETTS #B1400S-10GR

Metal Framing, Single, Steel, Green Urethane Powder Coat, 13/16 in. H, 1-5/8 in. W, 14 Gauge

SKU # 61601310174
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing, Slotted Channel
Configuration: Single
Material: Steel
Finish: Green Urethane Powder Coated
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Slots, 7/16 in. x 3 in. 4 in. OC
Length: 10 ft.