Menu Search
Channels Metal Framing, Double, Back-Back, Steel, Pre-Galvanized, 1-5/8 in. H, 1-5/8 in. W, 12 Gauge
THOMAS & BETTS #B1202-10PG

Metal Framing, Double, Back-Back, Steel, Pre-Galvanized, 1-5/8 in. H, 1-5/8 in. W, 12 Gauge

SKU # 61601310483
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Length: 10 ft.