Menu Search
Channels Metal Framing Channel Steel 10-ft
THOMAS & BETTS #A1400-10PG

Metal Framing Channel Steel 10-ft

SKU # 61601310953 Manufacturer Series: A1400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 14
Holes: None, Solid
Length: 10 ft.