THOMAS & BETTS #A1200-10T316SS

Metal Framing Channel Stainless Steel 10-ft Unfinished

SKU: 78621063503
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Metal Framing
Configuration: Single
Material: Stainless Steel
Finish: Unfinished
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.
Manufacturer Series: A1200
Channels: Type - Metal Framing; Configuration - Single; Material - Stainless Steel; Finish - Unfinished; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Additional Information - Material: Type 316.; Manufacturer Series - A1200
Additional Info: Material: Type 316.