Menu Search
Channels Metal Channel, 20-ft in. L x 1-5/8 in. W x 3-1/4 in. H, Double/Back-Back Configuration

THOMAS & BETTS #A1202-20HDG

Metal Channel, 20-ft in. L x 1-5/8 in. W x 3-1/4 in. H, Double/Back-Back Configuration

SKU #61601310123
Manufacturer Series: A1200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Hot Dip Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.