Menu Search
Channels Metal Channel, 20-ft in. L x 1-5/8 in. W x 1-5/8 in. H, Single Configuration, Steel

THOMAS & BETTS #A1200-20HDG

Metal Channel, 20-ft in. L x 1-5/8 in. W x 1-5/8 in. H, Single Configuration, Steel

SKU #61601310107
Manufacturer Series: A1200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 20 feet
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.