Menu Search
Channels Metal Channel, 20-ft in. L x 1-5/8 in. W x 1-5/8 in. H, Single Configuration, Steel, Gold-Galv

THOMAS & BETTS #A1200S-20

Metal Channel, 20-ft in. L x 1-5/8 in. W x 1-5/8 in. H, Single Configuration, Steel, Gold-Galv

SKU #61601310117
Manufacturer Series: A1200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Piece 10 feet
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Gold Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 7/16 in.x3 in., 4 in.OC
Length: 20 ft.