THOMAS & BETTS #H1200-10

Metal Channel, 10-ft in. L x 1-5/8 in. W x 3-1/4 in. H, Single Configuration, Steel, Gold-Galv

SKU: 61601310865
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Gold Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.
Manufacturer Series: H1200
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Gold-Galv; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - H1200