Menu Search
THOMAS & BETTS #A1400S-10

Metal Channel, 10-ft in. L x 1-5/8 in. W x 1-5/8 in. H, Single Configuration, Steel, Gold-Galv

SKU # 61601311024 Manufacturer Series: A1400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Gold Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Slots-Back, 7/16 in.x3 in., 4 in.OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Gold-Galv; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 14; Holes - Slots-Back, 7/16"x3", 4"OC; Length - 10-ft; Manufacturer Series - A1400