Menu Search
THOMAS & BETTS #C1200HS-10

Metal Channel, 10-ft in. L x 1-5/8 in. W x 1-3/8 in. H, Single Configuration, Steel

SKU # 61601310565 Manufacturer Series: C1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Gold Galvanized
Height: 1-3/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 9/16 in.x1-1/8 in., 2 in.OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Gold-Galv; Height - in - 1-3/8; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16"x1-1/8", 2"OC; Length - 10-ft; Manufacturer Series - C1200