Menu Search
Channels Channel, Single; Solid; HxWxL: 13/16 in. x 1-5/8 in. x 10 ft.; Steel; PVC Coated
THOMAS & BETTS #C14P-G

Channel, Single; Solid; HxWxL: 13/16 in. x 1-5/8 in. x 10 ft.; Steel; PVC Coated

SKU # 70450835816 Manufacturer Series: C14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: PVC Coated
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Holes-Back, 9/16 in.OD, 1-7/8 in.OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - PVC Coated; Height - in - 13/16; Width - in - 1-5/8; Gauge - 12; Holes - Holes-Back, 9/16"OD, 1-7/8"OC; Length - 10-ft; Additional Information - Color: Gray; Manufacturer Series - C14

Additional Info: Color: Gray