Menu Search
Channels Channel, Metal Framing; Steel; HxWxL: 13/16 in. x 1-5/8 in. x 10 ft.
THOMAS & BETTS #B1200S-10

Channel, Metal Framing; Steel; HxWxL: 13/16 in. x 1-5/8 in. x 10 ft.

SKU # 61601310435
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing, Slotted Channel
Configuration: Single
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots, 7/16 in. x 3 in., 4 in. OC
Length: 10 ft.