Menu Search
Search
STEEL #1-5/8IN-12G-GALV-10FT-CHANNEL

Channel, 1-5/8 in. H x 1-5/8 in. W x 10 ft. L, Steel

SKU # 43807499998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel
Material: Steel
Finish: Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Length: 10 ft.