Menu Search
Channels Metal Framing Channel Steel 10-ft Hot Dip Galvanized
STEEL CITY #B-905-10-HD

Metal Framing Channel Steel 10-ft Hot Dip Galvanized

SKU # 78599175504
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 1-1/2 in.
Width: 1-1/2 in.
Gauge: 12
Holes: Holes-Back, 9/16 in.OD, 1-1/2 in.OC
Length: 10 ft.