Menu Search

STEEL CITY #B-995-10

Metal Framing Channel Steel 10-ft Galv-Krom

SKU: 78599175880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Galv-Krom
Height: 1-1/2 in.
Width: 1-1/2 in.
Gauge: 12
Holes: Holes-Back/Sides, 9/16 in.OD, 1-1/2 in.OC
Length: 10 ft.
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Galv-Krom; Height - in - 1-1/2; Width - in - 1-1/2; Gauge - 12; Holes - Holes-Back/Sides, 9/16"OD, 1-1/2"OC; Length - 10-ft