Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

STEEL CITY #B-906-10

Metal Framing Channel Steel 10-ft Galv-Krom

SKU: 78599175528
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Galv-Krom
Height: 3/4 in.
Width: 1-1/2 in.
Gauge: 14
Holes: None, Solid
Length: 10 ft.
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Galv-Krom; Height - in - 3/4; Width - in - 1-1/2; Gauge - 14; Holes - None, Solid; Length - 10-ft