Menu Search
Channels Metal Framing Channel Steel 10-ft Galv-Krom
STEEL CITY #B-905-2A-10

Metal Framing Channel Steel 10-ft Galv-Krom

SKU # 78599175462
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Galv-Krom
Height: 3 in.
Width: 1-1/2 in.
Gauge: 12
Holes: Holes-Back, 9/16 in.OD, 1-1/2 in.OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Galv-Krom; Height - in - 3; Width - in - 1-1/2; Gauge - 12; Holes - Holes-Back, 9/16"OD, 1-1/2"OC; Length - 10-ft