Menu Search
Channels Metal Framing Channel Stainless Steel 10-ft Unfinished

STEEL CITY #B-905-10-SS

Metal Framing Channel Stainless Steel 10-ft Unfinished

SKU #78599116582
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Metal Framing
Configuration: Single
Material: Stainless Steel
Finish: Unfinished
Height: 1-1/2 in.
Width: 1-1/2 in.
Gauge: 12
Holes: Holes-Back, 9/16 in.OD, 1-1/2 in.OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Stainless Steel; Finish - Unfinished; Height - in - 1-1/2; Width - in - 1-1/2; Gauge - 12; Holes - Holes-Back, 9/16"OD, 1-1/2"OC; Length - 10-ft