Menu Search

POWER - STRUT #PS-200-EH-2T3-10-HG

Metal Framing, Double, Back-Back, Steel, Hot Dip Galvanized, 3-1/4 in. H, 10-ft L

SKU: 70231653498
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Hot Dip Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots, 9/16 in. X 1-1/8 in., 2 in. OC
Length: 10 ft.
Description
Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - Slots, 9/16 in. X 1-1/8 in., 2 in. OC; Length - 10-ft