Menu Search
EATON B-LINE SERIES #B22TH-120HDG

Telescoping Strut Channel Steel 10-ft Hot Dip Galvanized

SKU # 78101121359 Manufacturer Series: B22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Telescoping Strut
Material: Steel
Finish: Hot Dip Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Length: 10 ft.

Channels: Type - Telescoping Strut; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Length - 10-ft; Additional Information - Three Hole Strut; Manufacturer Series - B22

Additional Info: Three Hole Strut