Menu Search

EATON B-LINE SERIES #B54SHGALV10-PRJMSFT--1

Slotted Channel Channel 10-ft Galvanized

SKU: 47600798707
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Slotted Channel
Configuration: Single
Finish: Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Slots-Back, 9/16 in.x1-1/8 in.
Length: 10 ft.
Description
Channels: Type - Slotted Channel; Configuration - Single; Finish - Galvanized; Height - in - 13/16; Width - in - 1-5/8; Gauge - 14; Holes - Slots-Back, 9/16 in.x1-1/8 in.; Length - 10-ft