EATON B-LINE SERIES #BFP22SH-120

Nonmetallic Framing Channel Fiberglass 10-ft Gray

SKU: 78101104882
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Metallic Framing
Configuration: Single
Material: Fiberglass
Finish: Gray
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 1/4"
Holes: Slots-Back, 9/16 in.x7/8 in., 2 in.OC
Length: 10 ft.
Manufacturer Series: BFP22
Description
Channels: Type - Nonmetallic Framing; Configuration - Single; Material - Fiberglass; Finish - Gray; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 1/4"; Holes - Slots-Back, 9/16"x7/8", 2"OC; Length - 10-ft; Additional Information - Material: Polyester Resin; Manufacturer Series - BFP22