Menu Search
EATON B-LINE SERIES #B54SH-240HDG

Metal Framing Channel Steel 20 ft. Hot-Dip Galvanized

SKU # 78101125716 Manufacturer Series: B54
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14 Gauge (1.9mm)
Holes: 9/16 x 1-1/8 in. Slots on 2 in. centers
Length: 20 ft.