Menu Search
Channels Metal Framing Channel Steel 20-ft Green Epoxy
EATON B-LINE SERIES #B52SH-240GRN

Metal Framing Channel Steel 20-ft Green Epoxy

SKU # 78101125025 Manufacturer Series: B52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 20 feet
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Green Epoxy
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 9/16 in.x1-1/8 in., 2 in.OC
Length: 20 ft.