Menu Search

EATON B-LINE SERIES #B22A-240GRN

Metal Framing Channel Steel 20-ft Green Epoxy

SKU: 78101121725
Manufacturer Series: B22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Green Epoxy
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.
Description
Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Green Epoxy; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 20-ft; Manufacturer Series - B22