Menu Search
Channels Metal Framing Channel Steel 10-ft Pre-Galvanized

EATON B-LINE SERIES #B54H17/8-120GLV

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU #78101125830
Manufacturer Series: B54
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Holes-Back, 9/16 in.OD, 1-7/8 in.OC
Length: 10 ft.