Menu Search
Search
EATON B-LINE SERIES #B22SH-120

Metal Framing Channel Steel 10-ft Plain

SKU # 78101121310 Manufacturer Series: B22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Plain
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Slots-Back, 9/16 in.x1-1/8 in., 2 in.OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Plain; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16"x1-1/8", 2"OC; Length - 10-ft; Manufacturer Series - B22