Menu Search
Channels Metal Framing Channel Steel 10-ft Green Epoxy
EATON B-LINE SERIES #B56-120GRN

Metal Framing Channel Steel 10-ft Green Epoxy

SKU # 78101126920 Manufacturer Series: B56
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Green Epoxy
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 16
Holes: None, Solid
Length: 10 ft.