Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Metal Framing Channel Steel 10-ft Green Epoxy

SKU: 78101125020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Green Epoxy
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 9/16 in.x1-1/8 in., 2 in.OC
Length: 10 ft.
Manufacturer Series: B52
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Green Epoxy; Height - in - 13/16; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16"x1-1/8", 2"OC; Length - 10-ft; Manufacturer Series - B52