EATON B-LINE SERIES #B42SH-120SS4

Metal Framing Channel Stainless Steel 10-ft Unfinished

SKU: 78101124313
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Metal Framing
Configuration: Single
Material: Stainless Steel
Finish: Unfinished
Height: 1 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 9/16 in.x1-1/8 in., 2 in.OC
Length: 10 ft.
Manufacturer Series: B42
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Stainless Steel; Finish - Unfinished; Height - in - 1; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16"x1-1/8", 2"OC; Length - 10-ft; Manufacturer Series - B42