Menu Search
EATON B-LINE SERIES #B32-120GLV

Metal Framing Channel 10-ft Pre-Galvanized

SKU # 78101123430 Manufacturer Series: B32
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Finish: Pre-Galvanized
Height: 1-3/8 in.
Width: 1-5/8 in.
Gauge: 12
Length: 10 ft.