Menu Search
Channels Metal Framing Channel 10-ft Hot Dip Galvanized
EATON B-LINE SERIES #B52SHA-120HDG

Metal Framing Channel 10-ft Hot Dip Galvanized

SKU # 78101184511 Manufacturer Series: B52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Double, Back-Back
Finish: Hot Dip Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 9/16 in. X 7/8 in.
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Double, Back-Back; Finish - Hot Dip Galvanized; Height - in - 13/16; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16 in. X 7/8 in.; Length - 10-ft; Manufacturer Series - B52