You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CAPITAL STEEL #CHNL-4INX41.5INW/3HL

Channel, 3 in. H x 4 in. W x 3.46-ft L

SKU # 43706198992
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel
Height: 3 in.
Width: 4 in.
Length: 3.46 ft.