Menu Search
ABB INSTALLATION PRODUCTS #B1200-20PG

Thomas and Betts Metal Channel, 20-ft in. L x 1-5/8 in. W x 13/16 in. H, Single Configuration, Steel

SKU # 61601310418 Manufacturer Series: B1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.