Menu Search
ABB INSTALLATION PRODUCTS #G-975-20

Thomas and Betts Fixture Hanging Channel Steel 20-ft Galv-Krom

SKU # 78599178190 Manufacturer Series: Steel City®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Hanging
Configuration: Single
Material: Steel
Finish: Galv-Krom
Height: 1-1/2 in.
Width: 1-1/2 in.
Gauge: 12
Holes: Knockouts, 1/2 in.OD, 6 in.OC
Length: 20 ft.