EATON B-LINE SERIES #B586ZN

Z-Support, Channel, 4-7/8 in. Offset

SKU: 78101155881
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel Offset Z Support
Offset: 4-7/8 in.
Number Holes: 2
Fitting Size: 4-7/8 X 3-1/2
Material: Steel
Finish: Electro-Plated
Description
Channel Z-Shaped Fittings: Fitting Type - Channel Offset Z Support; Offset - in - 4-7/8; Number Holes - 2; Fitting Size - 4-7/8 X 3-1/2; Material - Steel; Finish - Electro-Plated