Menu Search
Channel Z-Shaped Fittings Z-Support, Channel, 3-1/2 in. Offset

EATON B-LINE SERIES #B110ZN

Z-Support, Channel, 3-1/2 in. Offset

SKU #78101150143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Channel Offset Z Support
Offset: 3-1/2 in.
Number Holes: 3
Fitting Size: 3-1/2 X 3-1/2
Material: Steel
Finish: Electro-Plated