Menu Search
Channel Wing-Shaped Fittings Channel Wing Fitting, 1-5/8 in. W Fitting, Steel

UNISTRUT CORP #P2348-EG

Channel Wing Fitting, 1-5/8 in. W Fitting, Steel

SKU #78636402824
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fitting Type: Channel Wing
Fitting Size: 1-5/8 in. W
Channel Depth: 3-7/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Galvanized